
11/16 in. PADDLE BITS - 1950E
Mfr # 195E144
Zoro # G010373474
product price: $3.59
/eaSold in multiples of 2 for $7.18
Key Features
Overall Length
6 in
Measurement System
Fractional
Drill Bit Dimension Type
Inch
Finish - Machining
Bright
Primary Material Application
For drilling holes in wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195E144
Zoro #
G010373474
UPC #
45996698930
Country of Origin
China
Dimensions
Overall Length
6 in
Drill Bit Size
11/16 in
Drill Bit Dimension Type
Inch
Details
Item
Paddle
Measurement System
Fractional
Finish - Machining
Bright
Primary Material Application
For drilling holes in wood
Material - Machining
High Speed Steel
Description
Ball grove hex shank helps reduce slippage in the drill chuck.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.