Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.1/2 High Sp Fl NITRO Construction Reamer

  • Mfr # 428N232-132

  • Zoro # G100869917


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Shank Dia.
1/2"
Size
1.1/2
Flute Length
5 in
Flute Type
High Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428N232-132
Zoro #
G100869917
UPC #
45997096629
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Size
1.1/2
Flute Length
5 in
Overall Length
6-7/8 in

Details

Material
High Speed Steel
Flute Type
High Spiral Flute
Finish
Black & Gold
Shank Type
3 Flats, Reduced Shank
System of Measurement
Fractional

Description

Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.