Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/32, S/S STR FLUTE CHUCK REAMER - 4300E

  • Mfr # 430E122

  • Zoro # G110373145


product price: $15.19
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Inch
Flute Type
Straight Flute
Flute Length
1-1/2 in
Size
11/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430E122
Zoro #
G110373145
UPC #
45997097152
Country of Origin
China

Dimensions

Flute Length
1-1/2 in
Size
11/32"
Overall Length
6 in

Details

Material - Machining
High Speed Steel
Measurement System
Inch
Flute Type
Straight Flute
Finish - Machining
Bright & Black

Description

Straight Shank Chucking Reamers are designed for general purpose reaming in machines such as drill presses, turret lathes, and screw machines. They have shorter and deeper flutes than hand reamers. They are regularly pointed with a 45° chamfer and are suitable for machine reaming a wide range of materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.