Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/32 X 5, MASONRY DRILL ROT & HAM -1600A

  • Mfr # 160A1225

  • Zoro # G710373255


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Drill Bit Size
11/32 in
Overall Length
5 in
Material - Machining
Carbide
Shank Type - Machining
Straight
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A1225
Zoro #
G710373255
UPC #
45996695915
Country of Origin
China

Dimensions

Drill Bit Size
11/32 in
Overall Length
5 in
Shank Size
1/4 in
Shank Dia.
1/4 in

Details

Item
Msnry
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional
Drill Bit Point Angle
135°
Number of Flutes
2
Finish - Machining
Black & Gold Tip

Description

The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.