Zoro Homepage

115PC COBALT SET 1/16-1/2 BY 64ths No 1-60 A-Z

  • Mfr # 500A0115

  • Zoro # G400869679


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
115 PC
Drill Bit Point Angle
135°
Primary Material Application
Drilling holes in high strength materials
Finish - Machining
Bronze Oxide
Measurement System
Fractional, Letter & Number; Fractional, Letter & Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500A0115
Zoro #
G400869679
UPC #
45997491745
Country of Origin
United States

Dimensions

Size
115pc

Details

Item
Jobber
Number of Pieces
115 PC
Drill Bit Point Angle
135°
Primary Material Application
Drilling holes in high strength materials
Finish - Machining
Bronze Oxide
Measurement System
Fractional, Letter & Number; Fractional, Letter & Number
Material
Cobalt
Finish
Bronze
Point Angle
135° Point
Shank Type
Straight Shank
Number of Flutes
2
Shank type
Straight Shank
Drill Bit Material
Cobalt

Description

Drill Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.