Zoro Homepage

115PC DRILL SET 1/16-1/2 BY 64ths No 1-60 A-Z

  • Mfr # 200A0115

  • Zoro # G200869619


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
115 PC
Drill Bit Point Angle
118° Point
Measurement System
Fractional, Letter & Number; Fractional, Letter & Number
Primary Material Application
Drilling holes in low and medium strength materials
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A0115
Zoro #
G200869619
UPC #
45997490779
Country of Origin
United States

Dimensions

Size
115pc

Details

Item
Jobber
Number of Pieces
115 PC
Drill Bit Point Angle
118° Point
Measurement System
Fractional, Letter & Number; Fractional, Letter & Number
Primary Material Application
Drilling holes in low and medium strength materials
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight Shank
Point Angle
118° Point

Description

Drill Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.