Zoro Homepage

115PC HD DRILL SET 1/16- 1/2 BY 64ths No 1-60 A-Z

  • Mfr # 400HD0115

  • Zoro # G100869702


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
115 PC
Drill Bit Point Angle
135°
Measurement System
Fractional, Letter & Number; Fractional, Letter & Number
Primary Material Application
Drilling holes in medium and high strength materials
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400HD0115
Zoro #
G100869702
UPC #
45997491448
Country of Origin
United States

Dimensions

Size
115pc

Details

Item
Jobber
Number of Pieces
115 PC
Drill Bit Point Angle
135°
Measurement System
Fractional, Letter & Number; Fractional, Letter & Number
Primary Material Application
Drilling holes in medium and high strength materials
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight Shank
Point Angle
135° Point
Finish - Machining
Black Oxide
Drill Bit Material
High Speed Steel
Shank type
Straight Shank
Number of Flutes
2

Description

Drill Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.