
11/64, TAPER SHANK DRILL #1 M.T. - 1400
Mfr # 1400A111
Zoro # G910373024
product price: $19.25
/eaKey Features
Drill Bit Size
11/64 in
Overall Length
5-3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400A111
Zoro #
G910373024
UPC #
45996692600
Country of Origin
United States
Dimensions
Drill Bit Size
11/64 in
Overall Length
5-3/4 in
Shank Dia.
MT1
Details
Item
Taper Shank
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
Measurement System
Fractional
Description
For general purpose use in a wide range of materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.