
1/2-1-3/8 ADJ TAP & REAMER WRNCH -2000AW
Mfr # 2000AW7A
Zoro # G810370352
product price: $80.29
/ea
Free Shipping & Returns
Key Features
Body Length (In.)
31"
Size
1/2 to 1-3/8 in
Overall Length (in.)
31 in
Number of Pieces
1
Application
For holding taps while threading manually
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000AW7A
Zoro #
G810370352
UPC #
45996791426
Country of Origin
China
Dimensions
Body Length (In.)
31"
Size
1/2 to 1-3/8 in
Overall Length (in.)
31 in
Overall Length
31 in
Details
Number of Pieces
1
Application
For holding taps while threading manually
Description
Adjustable straight handle tap wrenches have one threaded handle which is attached to one of the clamps. The clamp is opened to insert the tool and then tightened down against the tool to secure it. This type of tap wrench is used with larger taps and where there is room for a larger wrench. This tap wrench can also be used to turn other tools such as reamers or screw extractors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.