Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2-13, 10" PULLEY TAP

  • Mfr # 24A132C10

  • Zoro # G900868936


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
10"
Tap Size
27/64"
Application
Cutting threads in a wide variety of materials
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24A132C10
Zoro #
G900868936
UPC #
45996895216
Country of Origin
United States

Dimensions

Overall Length
10"
Tap Size
27/64"
Size
1/2

Details

Number of Flutes
4
Application
Cutting threads in a wide variety of materials
Material
High Speed Steel
Finish
Bright & Black
Shank Type
Through or Blind Hole
System of Measurement
Fractional
Chamfer
Plug
Number of Pieces
1

Description

Pulley taps are used for tapping the hubs of pulleys for oil caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.