Zoro Homepage

1/2-13 HSS HEX THREADING DIE NUT 3300E

  • Mfr # 33E132C

  • Zoro # G910370177


product price: $28.79
/ea

Key Features

Size
1/2 in
Material
High Speed Steel
System Of Measurement
Inch
Tooling Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33E132C
Zoro #
G910370177
UPC #
45996997354
Country of Origin
China

Dimensions

Size
1/2 in

Details

Material
High Speed Steel
System Of Measurement
Inch
Tooling Finish
Bright
Item
Dies

Description

Hexagon Threading Dies are multi-edged, internally threaded tools used for cutting external threads. Hexagon dies are the same size as standard Hex Nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.