
1/2-20, NITRO SPIRAL POINT TAPS - 2100N
Mfr # 21N132FP
Zoro # G810373995
product price: $18.55
/eaKey Features
Number of Flutes
3
Overall Length
3-3/8 in
Tap Material
High Speed Steel
Application
Cutting threads in a wide variety of materials
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21N132FP
Zoro #
G810373995
UPC #
45996891935
Country of Origin
United States
Dimensions
Overall Length
3-3/8 in
Tap Dimension Type
Inch
Tap Size
1/2 in
Drill Size
29/64 in
Details
Number of Flutes
3
Tap Material
High Speed Steel
Application
Cutting threads in a wide variety of materials
Number of Pieces
1
System of Measurement
Fractional
Description
The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.