Zoro Homepage

1/2-20 SCREW THREAD INSERT BOT TAP/2020

  • Mfr # 202A132FB

  • Zoro # G310371583


product price: $29.59
/ea

Key Features

Number of Flutes
4
Application
Cutting threads in a wide variety of materials
Overall Length
3-13/16"
Tap Dimension Type
Inch
Tap Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202A132FB
Zoro #
G310371583
UPC #
45996799767
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Tap Dimension Type
Inch
Tap Size
1/2 in
Drill Size
29/64 in

Details

Number of Flutes
4
Application
Cutting threads in a wide variety of materials
Tap Material
High Speed Steel
System of Measurement
Fractional
Number of Pieces
1

Description

Screw Thread Insert STI taps are dimensionally oversize and utilize a larger tap drill size so that thread they produce will accommodate a helical screw thread insert.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.