
12-24, 1 in. OD ADJUSTABLE DIES - 3000E
Mfr # 30E012CB
Zoro # G510370928
product price: $11.79
/eaKey Features
Die Material
High Speed Steel
Tap Dimension Type
Inch
Size
#12
Drill Bit Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30E012CB
Zoro #
G510370928
UPC #
45996994469
Country of Origin
China
Dimensions
Tap Dimension Type
Inch
Size
#12
Details
Item
Dies
Die Material
High Speed Steel
Drill Bit Finish
Bright
Description
The round split adjustable die may be adjusted through the screws on the holder. Adjustment on the open type is done by turning the three screws on the holder.A dieholder or handleisneeded forproperoperationofround split adjustable dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.