Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-24, COMBINED TAP & DRIL - 2050

  • Mfr # 205A012C

  • Zoro # G610371160


product price: $24.19
/ea

Key Features

Number of Flutes
2
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
#12
Application
Cutting threads in a wide variety of materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205A012C
Zoro #
G610371160
UPC #
45996799873
Country of Origin
United States

Dimensions

Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2-3/8"

Details

Number of Flutes
2
Tap Material
High Speed Steel
Application
Cutting threads in a wide variety of materials
Number of Pieces
1

Description

Drills and Taps in a single pass, reducing cycle time, and therefore reducing the manufacturing cost of a part. The drill part of the tool produces a hole correctly sized for approximately 75% of thread. They can be used on multi-spindle or hand held drill operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.