Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2, 4FLUT SGL END END-MIL 3/8 SHK -5100A

  • Mfr # 51A132A

  • Zoro # G110373817


product price: $20.19
/ea

Key Features

Length of Cut
1 in
Dimension Type
Inch
Size
1/2 in
Shank Dia.
1/2 in
Flute Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51A132A
Zoro #
G110373817
UPC #
45997194950
Country of Origin
United States

Dimensions

Length of Cut
1 in
Dimension Type
Inch
Size
1/2 in
Shank Dia.
1/2 in
Flute Length
1 in
Overall Length
2-11/16 in

Details

Shank Type
Single Weldon Flat
Material
High Speed Steel

Description

The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.