Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2, Bridge Reamer Taper Shank Straight Flute

  • Mfr # 420A132

  • Zoro # G600869318


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Flute Length
5-1/8 in
Material
High Speed Steel
Flute Type
Straight Flute
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420A132
Zoro #
G600869318
UPC #
45997094267
Country of Origin
United States

Dimensions

Overall Length
9 in
Flute Length
5-1/8 in
Size
1/2
Point Diameter
0.3125

Details

Material
High Speed Steel
Flute Type
Straight Flute
Finish
Black Oxide
Shank Type
Taper Shank
System of Measurement
Fractional
Morse Taper
2

Description

Commonly used on bridgework, ship construction and structural steel fabrication where extreme accuracy of diameter is important. Reamers have pilot type points for alignment purposes and easy entry into small and off-center holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.