
1/2, CENTER REAMERS 90DEG 3 FLUTE - 3700E
Mfr # 37E132C
Zoro # G010373368
product price: $8.79
/eaKey Features
Countersink Angle
90°
Overall Length (In.)
2 in
Shank Length
1 in
Overall Length
2"
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37E132C
Zoro #
G010373368
UPC #
45997090443
Country of Origin
China
Dimensions
Overall Length (In.)
2 in
Shank Length
1 in
Overall Length
2"
Shank Dia.
3/8 in
Size
1/2 in
Details
Countersink Angle
90°
Measurement System
Inch
Material
High Speed Steel
Finish
Bright
Description
Center Reamers are designed for countersinking holes for flathead screws and rivets, in portable drilling applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.