
1/2 GLASS & TILE BIT - 1840
Mfr # 184F132
Zoro # G210373342
product price: $16.55
/eaKey Features
Application
Drilling in glass and tile
Overall Length
4 in
Material - Machining
Carbide Tip
Finish - Machining
Bright
Measurement System
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
184F132
Zoro #
G210373342
UPC #
45996594669
Country of Origin
China
Dimensions
Drill Bit Size
1/2 in
Overall Length
4 in
Shank Diameter
1/2 in
Details
Application
Drilling in glass and tile
Item
Glass/Tile
Material - Machining
Carbide Tip
Finish - Machining
Bright
Measurement System
Fractional
Shank Type - Machining
Straight Shank
Description
For the drilling of glass, tile, and ceramics. Can be used with or without water or coolant; water is the preferred & best way. For use in rotary motors not to be confused or used with rotary percussion motors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.