Zoro Homepage

1/2 X 13 SDS-MAX Masonry Drill

  • Mfr # 174F13213

  • Zoro # G300870041


product price: $44.45
/ea

Key Features

Overall Length
13"
Material - Machining
Carbide Tip
Finish - Machining
Bright
Shank Type - Machining
SDS MAX
Measurement System
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174F13213
Zoro #
G300870041
UPC #
45996593785
Country of Origin
Germany

Dimensions

Overall Length
13"
Drill Bit Size
1/2 in
Shank Dia.
3/4 in

Details

Item
Msnry
Material - Machining
Carbide Tip
Finish - Machining
Bright
Shank Type - Machining
SDS MAX
Measurement System
Fractional
Number of Flutes
2

Description

Designed for longer life in concrete and reinforced concrete applications. 4 x 90 head geometry prevents locking when hitting rebar on the side. As an additional benefit, it can crush through and pulverize rebar when drilling in reinforced concrete applications. Reinforced flute geometry reduces vibrations and transfers more impact energy from the head to the tip of the drill bit. Rebar Chamfers to prevent carbide head from cracking when in contact with reinforced concrete. More mass in secondary carbide cutters for longer life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.