
13/16 Spiral Flute Hex Nut Bridge Length Construction Reamer
Mfr # 125HX152
Zoro # G400869136
product price: $111.69
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Shank Dia.
1-1/4"
Flute Type
Spiral Flute
Finish
Black Oxide
Flute Length
7-3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125HX152
Zoro #
G400869136
UPC #
45996690842
Country of Origin
United States
Dimensions
Shank Dia.
1-1/4"
Size
13/16
Flute Length
7-3/8 in
Overall Length
9-3/8 in
Details
Material
High Speed Steel
Flute Type
Spiral Flute
Finish
Black Oxide
Shank Type
Hex Nut
System of Measurement
Fractional
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.