
13PC DRILL BIT SET BRIGHT 1/16-1/4 200
Mfr # 200B13
Zoro # G410370165
product price: $20.49
/eaKey Features
Number of Pieces
13
Drill Bit Point Angle
118°
Drill Bit Type
Jobber Drill Sets
Measurement System
Fractional
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200B13
Zoro #
G410370165
UPC #
45997490908
Country of Origin
United States
Details
Item
Jobber
Number of Pieces
13
Drill Bit Point Angle
118°
Drill Bit Type
Jobber Drill Sets
Finish - Machining
Bright
Measurement System
Fractional
Material - Machining
High Speed Steel
Primary Material Application
Drilling holes in low and medium strength materials
Drill Bit Material
High Speed Steel
Number of Flutes
2
Description
Drill Sets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.