
13PC DRILL SET 1/16-1/4 BY 64THS - 100SE
Mfr # 100SE13
Zoro # G110372308
product price: $17.95
/eaKey Features
Overall Length
Various
Drill Bit Point Angle
118°
Number of Flutes
2
Shank Dia.
Various
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100SE13
Zoro #
G110372308
UPC #
45997490632
Country of Origin
China
Dimensions
Overall Length
Various
Shank Dia.
Various
Diameter
1/16" - 1/4" (by 64ths)
Details
Item
Jobber
Drill Bit Point Angle
118°
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Number of Pieces
13
Application
Drilling holes in low strength materials
Measurement System
Fractional
Series
100SE
Description
Drill Sets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.