Zoro Homepage

1/4-18, PIPE TAPS - 2900E

  • Mfr # 290E116

  • Zoro # G510373615


product price: $17.39
/ea

Key Features

Number of Flutes
4
Tap Dimension Type
Inch
Overall Length
2-7/16 in
Tap Material
High Speed Steel
Tap Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290E116
Zoro #
G510373615
UPC #
45996993578
Country of Origin
China

Dimensions

Tap Dimension Type
Inch
Overall Length
2-7/16 in
Tap Size
1/4 in
Drill Size
7/16 in

Details

Number of Flutes
4
Tap Material
High Speed Steel
Application
Used to produce a tight sealing thread
Number of Pieces
1
System of Measurement
Fractional

Description

The nominal size of a Taper Pipe Tap NPT is that of the pipe fitting to be tapped, not the actual size of the tap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.