Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-20 SCREW THREAD INSERT BOT TAP/2020

  • Mfr # 202A116CB

  • Zoro # G310370753


product price: $15.69
/ea

Key Features

Number of Flutes
3
Tap Material
High Speed Steel
Overall Length
2-23/32"
Application
Cutting threads in a wide variety of materials
Tap Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202A116CB
Zoro #
G310370753
UPC #
45996799620
Country of Origin
United States

Dimensions

Overall Length
2-23/32"
Tap Size
1/4 in
Tap Dimension Type
Inch
Drill Size
#7

Details

Number of Flutes
3
Tap Material
High Speed Steel
Application
Cutting threads in a wide variety of materials
System of Measurement
Fractional
Number of Pieces
1

Description

Screw Thread Insert STI taps are dimensionally oversize and utilize a larger tap drill size so that thread they produce will accommodate a helical screw thread insert.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.