
1/4-28, COMBINED TAP & DRILL - 2050
Mfr # 205A116F
Zoro # G710371985
product price: $24.29
/eaKey Features
Number of Flutes
2
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Size
1/4 in
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205A116F
Zoro #
G710371985
UPC #
45996799903
Country of Origin
United States
Dimensions
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Size
1/4 in
Details
Number of Flutes
2
Tap Material
High Speed Steel
Application
Cutting threads in a wide variety of materials
System of Measurement
Fractional
Number of Pieces
1
Description
Drills and Taps in a single pass, reducing cycle time, and therefore reducing the manufacturing cost of a part. The drill part of the tool produces a hole correctly sized for approximately 75% of thread. They can be used on multi-spindle or hand held drill operations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.