Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-28 HSS HEX THREADING DIE NUT 3300E

  • Mfr # 33E116F

  • Zoro # G010370442


product price: $17.55
/ea

Key Features

Material
High Speed Steel
Size
1/4 in
System Of Measurement
Inch
Tooling Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33E116F
Zoro #
G010370442
UPC #
45996997286
Country of Origin
China

Dimensions

Size
1/4 in

Details

Material
High Speed Steel
System Of Measurement
Inch
Item
Dies
Tooling Finish
Bright

Description

Hexagon Threading Dies are multi-edged, internally threaded tools used for cutting external threads. Hexagon dies are the same size as standard Hex Nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.