Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4, CENTER REAMERS 100DEG 3 FLUTE -3700E

  • Mfr # 37E116D

  • Zoro # G010373634


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Overall Length (In.)
1-1/2 in
Countersink Angle
100°
Shank Dia.
3/16 in
Measurement System
Inch
Shank Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37E116D
Zoro #
G010373634
UPC #
45997090375
Country of Origin
China

Dimensions

Overall Length (In.)
1-1/2 in
Shank Dia.
3/16 in
Shank Length
3/4 in
Overall Length
1-1/2"
Size
1/4 in

Details

Countersink Angle
100°
Measurement System
Inch
Material
High Speed Steel
Finish
Bright

Description

Center Reamers are designed for countersinking holes for flathead screws and rivets, in portable drilling applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.