Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 GLASS & TILE BIT - 1840

  • Mfr # 184F116

  • Zoro # G510373608


product price: $8.85
/ea

Key Features

Overall Length
3-1/2 in
Application
Drilling in glass and tile
Material - Machining
Carbide Tip
Shank Type - Machining
Straight Shank
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184F116
Zoro #
G510373608
UPC #
45996594638
Country of Origin
China

Dimensions

Overall Length
3-1/2 in
Drill Bit Size
1/4 in
Shank Diameter
1/4 in

Details

Item
Glass/Tile
Application
Drilling in glass and tile
Material - Machining
Carbide Tip
Shank Type - Machining
Straight Shank
Measurement System
Fractional
Finish - Machining
Bright

Description

For the drilling of glass, tile, and ceramics. Can be used with or without water or coolant; water is the preferred & best way. For use in rotary motors not to be confused or used with rotary percussion motors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.