
1/4 SOLID CARB BAL NOSE X-LG 1/4SH -7750
Mfr # 775A116C
Zoro # G110372704
product price: $37.65
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Shank Dia.
1/4 in
Overall Length
4 in
Shank Type
Straight Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775A116C
Zoro #
G110372704
UPC #
45997392288
Country of Origin
United States
Dimensions
Dimension Type
Inch
Shank Dia.
1/4 in
Overall Length
4 in
Size
1/4 in
Flute Length
1-1/2 in
Details
End Mill Material
Solid Carbide
Shank Type
Straight Shank
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.