
1/4 X 10.1/2, SDS PLUS DRILL - 1700A
Mfr # 170A11612
Zoro # G010371654
product price: $11.39
/eaKey Features
Drill Bit Size
1/4 in
Overall Length
10-1/2 in
Material - Machining
Carbide
Finish - Machining
Bright
Shank Type - Machining
SDS Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170A11612
Zoro #
G010371654
UPC #
45996696646
Country of Origin
Germany
Dimensions
Drill Bit Size
1/4 in
Overall Length
10-1/2 in
Shank Dia.
3/8 in
Details
Item
Msnry
Material - Machining
Carbide
Finish - Machining
Bright
Shank Type - Machining
SDS Plus
Measurement System
Fractional
Drill Bit Point Angle
160°
Number of Flutes
2
Description
Short head to flute entrance allows debris to quickly channel down the flute for faster drilling progress. Chisel shaped head geometry for faster drilling progress. Self Centering Tip for easy spot drilling. Reinforced flute geometry reduces vibrations, increases breakage resistance, & transfers more energy from power tool motor to tip of the drill bit. Rebar Chamfer prevents carbide head from cracking in the event of contact with reinforced concrete product not intended for use in reinforced concrete.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.