Zoro Homepage

1/4 X 24, MASONRY DRILL ROTA & HAM -1600A

  • Mfr # 160A11624

  • Zoro # G010373344


product price: $13.35
/ea

Key Features

Drill Bit Size
1/4 in
Overall Length
24 in
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A11624
Zoro #
G010373344
UPC #
45996695816
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
24 in
Shank Size
1/4 in

Details

Item
Msnry
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Inch

Description

The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.