Zoro Homepage

1.5/16, Annular Cutters, 2" Depth of Cut, Carbide Tipped

  • Mfr # 92CT220

  • Zoro # G200868230


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Diameter
1-5/16"
Material
Carbide Tipped
Application
Drilling holes on site or on large workpieces
Finish
Bright
Size
1.5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92CT220
Zoro #
G200868230
UPC #
45997397917
Country of Origin
China

Dimensions

Diameter
1-5/16"
Size
1.5/16

Details

Item
Annular Cutters
Material
Carbide Tipped
Application
Drilling holes on site or on large workpieces
Finish
Bright

Description

Broach cutting using Drillco cutters means you can produce large diameter holes efficiently and quickly with less energy, faster penetration and less thrust. Rather than drilling out the metal with a solid drill, Drillco cutters remove only the periphery of the hole, ejecting a slug at the end of the cut.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.