Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/32, HAND REAMER SPIRAL FLUTE - 4450E

  • Mfr # 445E130

  • Zoro # G610372792


product price: $40.15
/ea

Key Features

Flute Type
Spiral Flute
Flute Length
2-7/8 in
Overall Length
5-3/4 in
Material
High Speed Steel
Size
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445E130
Zoro #
G610372792
UPC #
45997099255
Country of Origin
China

Dimensions

Flute Length
2-7/8 in
Overall Length
5-3/4 in
Size
15/32 in

Details

Flute Type
Spiral Flute
Material
High Speed Steel
Measurement System
Inch
Finish
Bright & Black

Description

Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.