
15/32 High Sp Fl NITRO Construction Reamer
Mfr # 428N130
Zoro # G800869897
product price: $66.59
/eaKey Features
Material
High Speed Steel
Shank Dia.
15/32"
Finish
Black & Gold
Overall Length
5-7/8 in
Flute Length
3-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
428N130
Zoro #
G800869897
UPC #
45997096261
Country of Origin
United States
Dimensions
Shank Dia.
15/32"
Size
15/32
Overall Length
5-7/8 in
Flute Length
3-3/4 in
Details
Material
High Speed Steel
Finish
Black & Gold
Flute Type
High Spiral Flute
Shank Type
3 Flats, Reduced Shank
System of Measurement
Fractional
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.