
15/64, JOBBER LENGTH DRILL - 100SE
Mfr # 100SE115
Zoro # G210372574
product price: $1.39
/eaSold in multiples of 12 for $16.68
Key Features
Overall Length
3-7/8 in
Drill Bit Size
15/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100SE115
Zoro #
G210372574
UPC #
45996598582
Country of Origin
China
Dimensions
Overall Length
3-7/8 in
Drill Bit Size
15/64 in
Description
The 100SE Series drill is ground from a solid, imported drill, similar to the 200 Series drill. This drill is designed for general purpose drilling under a wide range of drilling conditions. It can drill various materials such as cast iron, steel, and steel forging. The surface treatment prevents chip welding, improves chip flow and increases abrasion resistance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.