Zoro Homepage

15PC MECH. DRILL BIT SET 3/8 SHK 1/16-1/2 BY 32THS

  • Mfr # 1045N15

  • Zoro # G200869626


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15 PC
Drill Bit Point Angle
135° Point
Primary Material Application
Drilling holes in medium and high strength materials
Measurement System
Fractional; Fractional
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045N15
Zoro #
G200869626
UPC #
45997490724
Country of Origin
United States

Dimensions

Size
15pc

Details

Item
Mech
Number of Pieces
15 PC
Drill Bit Point Angle
135° Point
Primary Material Application
Drilling holes in medium and high strength materials
Measurement System
Fractional; Fractional
Material
High Speed Steel
Finish
Black & Gold
Shank Type
Reduced Shank
Point Angle
135° Point

Description

Drill Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.