
1/8 MASONRY DRILL STRAIGHT SHANK -1600N
Mfr # 160N108
Zoro # G510370935
product price: $2.20
/eaSold in multiples of 4 for $8.80
Key Features
Drill Bit Size
1/8 in
Material - Machining
Carbide
Shank Type - Machining
Straight
Shank Size
1/8 in
Measurement System
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160N108
Zoro #
G510370935
UPC #
45996696332
Country of Origin
China
Dimensions
Drill Bit Size
1/8 in
Overall Length
2-1/2 in
Shank Size
1/8 in
Shank Dia.
1/8 in
Details
Item
Msnry
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional
Drill Bit Point Angle
135°
Number of Flutes
2
Finish - Machining
Gold & Silver
Description
This masonry drill is used to drill Concrete, Natural Stone, Aerated Concrete, Masonry, Brick, Block, and Lime Sandstone. Self Centering Tip- for easy spot drilling. Chisel Shaped Head Geometry-for faster drilling progress. Hardened Steel Body-for increased impact resistance. Large Volume Flute creates cupping effect for efficient dust extraction.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.