Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18PC UNC TAP and DRILL SET 200 Drill 2000 TAPS

  • Mfr # 200C2018

  • Zoro # G100869498


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
Various
Number of Flutes
Various
Number of Pieces
18
Finish
Bright
Tap Size
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200C2018
Zoro #
G100869498
UPC #
45997492124
Country of Origin
United States

Dimensions

Overall Length
Various
Tap Size
Various
Pitch Diameter Limit
Various
Size
18pc

Details

Number of Flutes
Various
Number of Pieces
18
Finish
Bright
Material
High Speed Steel
Shank Type
Through or Blind Hole
Application
Cutting threads in a wide variety of materials

Description

Drill and Tap Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.