18PCHSS-TAP and HEX DIE UNC SET

  • Mfr # 2000HC20

  • Zoro # G000869505


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Overall Length
Various
Number of Flutes
Various
Number of Pieces
18
Pitch Diameter Limit
Various
Tap Size
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2000HC20
Zoro #
G000869505
UPC #
45997399966
Country of Origin
China

Dimensions

Overall Length
Various
Pitch Diameter Limit
Various
Tap Size
Various
Size
18pc

Details

Number of Flutes
Various
Number of Pieces
18
System of Measurement
Fractional

Description

Tap and Die Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.