
1.9/16, Annular Cutters, 2" Depth of Cut, Carbide Tipped
Mfr # 92CT236
Zoro # G200868216
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-9/16"
Material
Carbide Tipped
Application
Drilling holes on site or on large workpieces
Finish
Bright
Size
1.9/16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92CT236
Zoro #
G200868216
UPC #
45997397955
Country of Origin
China
Dimensions
Diameter
1-9/16"
Size
1.9/16
Details
Item
Annular Cutters
Material
Carbide Tipped
Application
Drilling holes on site or on large workpieces
Finish
Bright
Description
Broach cutting using Drillco cutters means you can produce large diameter holes efficiently and quickly with less energy, faster penetration and less thrust. Rather than drilling out the metal with a solid drill, Drillco cutters remove only the periphery of the hole, ejecting a slug at the end of the cut.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.