
19/32, 4FL SGL END END-MIL 1/2 SHK -5100A
Mfr # 51A138B
Zoro # G610373737
product price: $32.25
/eaKey Features
Length of Cut
1-3/8 in
Shank Type
Single Weldon Flat
Dimension Type
Inch
Overall Length
3-3/8 in
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51A138B
Zoro #
G610373737
UPC #
45997194998
Country of Origin
United States
Dimensions
Length of Cut
1-3/8 in
Dimension Type
Inch
Overall Length
3-3/8 in
Shank Dia.
1/2 in
Flute Length
1-3/8 in
Size
19/32 in
Details
Shank Type
Single Weldon Flat
Material
High Speed Steel
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.