Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19/32, Extra Length Drill 12" OAL, 1/2" Shank

  • Mfr # 1312AR138

  • Zoro # G000869789


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Overall Length
12"
Drill Bit Point Angle
118°
Number of Flutes
2
Shank Dia.
1/2"
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312AR138
Zoro #
G000869789
UPC #
45996692266
Country of Origin
China

Dimensions

Overall Length
12"
Shank Dia.
1/2"
Drill Bit Size
19/32 in

Details

Item
Extra Length
Drill Bit Point Angle
118°
Number of Flutes
2
Finish - Machining
Black Oxide
Measurement System
Fractional
Material - Machining
High Speed Steel
Shank Type - Machining
Reduced Shank

Description

Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough.The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.