Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19/32, HAND REAMER SPIRAL FLUTE - 4450E

  • Mfr # 445E138

  • Zoro # G110372940


product price: $54.15
/ea

Key Features

Flute Type
Spiral Flute
Flute Length
3-3/8 in
Overall Length
6-3/4 in
Measurement System
Inch
Size
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445E138
Zoro #
G110372940
UPC #
45997099293
Country of Origin
China

Dimensions

Flute Length
3-3/8 in
Overall Length
6-3/4 in
Size
19/32 in

Details

Flute Type
Spiral Flute
Measurement System
Inch
Material
High Speed Steel
Finish
Bright & Black

Description

Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.