Zoro Homepage

19PC NITRO MAINTENANCE DRILL SET

  • Mfr # 400N19

  • Zoro # G300869670


product price: $68.45
/ea

Key Features

Number of Pieces
19 PC
Drill Bit Point Angle
135°
Measurement System
Fractional, Letter & Number; Fractional, Letter & Number
Primary Material Application
Drilling holes in medium and high strength materials
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400N19
Zoro #
G300869670
UPC #
45997491608
Country of Origin
United States

Dimensions

Size
19pc

Details

Item
Jobber
Number of Pieces
19 PC
Drill Bit Point Angle
135°
Measurement System
Fractional, Letter & Number; Fractional, Letter & Number
Primary Material Application
Drilling holes in medium and high strength materials
Material
High Speed Steel
Finish
Black & Gold
Point Angle
135° Point
Shank Type
Straight Shank
Drill Bit Material
High Speed Steel
Finish - Machining
Black & Gold
Shank type
Straight Shank
Number of Flutes
2

Description

Drill Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.