
2-1/2-8, PIPE TAPS - 2900E
Mfr # 290E332
Zoro # G010373504
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
7
Tap Dimension Type
Inch
Overall Length
5-1/2 in
Application
Used to produce a tight sealing thread
Tap Size
2-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290E332
Zoro #
G010373504
UPC #
45996993653
Country of Origin
China
Dimensions
Tap Dimension Type
Inch
Overall Length
5-1/2 in
Tap Size
2-1/2 in
Drill Size
2-39/64 in
Details
Number of Flutes
7
Application
Used to produce a tight sealing thread
Tap Material
High Speed Steel
Number of Pieces
1
System of Measurement
Fractional
Description
The nominal size of a Taper Pipe Tap NPT is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.