
2-56, HSS NITRO TAP SET - 2000N
Mfr # 20N002CS
Zoro # G810370482
product price: $39.79
/eaKey Features
Overall Length
1-3/4 in
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
3 PC
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20N002CS
Zoro #
G810370482
UPC #
45996795929
Country of Origin
United States
Dimensions
Overall Length
1-3/4 in
Tap Dimension Type
Inch
Tap Size
#2
Pitch Diameter Limit
H2
Drill Size
#50
Details
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
3 PC
Application
Cutting threads in metal
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.