
2, COUNTRSINK 60DEG 6 FLUT - 3900E
Mfr # 39E264A
Zoro # G710371237
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
60°
Shank Dia.
1 in
Material - Machining
High Speed Steel
Overall Length
4-3/8"
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39E264A
Zoro #
G710371237
UPC #
45997092270
Country of Origin
China
Dimensions
Shank Dia.
1 in
Overall Length
4-3/8"
Shank Length
2-1/8 in
Drill Size
2 in
Overall Length (In.)
4-3/8 in
Details
Countersink Angle
60°
Material - Machining
High Speed Steel
Measurement System
Inch
Finish
Bright
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.