Zoro Homepage

2 in.-11-1/2, CARBON HEX PIPE DIE - 3380E

  • Mfr # 338E264

  • Zoro # G910370344


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Size
#2
Material
Carbon
System Of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338E264
Zoro #
G910370344
UPC #
45996998986
Country of Origin
China

Dimensions

Size
#2

Details

Material
Carbon
System Of Measurement
Inch

Description

Hexagon Rethreading Dies are precision high carbon steel dies, not to be confused with standard Series 3300E Hexagon Dies. Rethreading Dies are extra thick to permit user to rethread damaged or jammed threads and are not intended for producing new threads on unthreaded bar, bolts, or pipes. Dies are same size as standard Hex Nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.