Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in., COUNTERSINK 60DEG SINGLE FLUTE -3600E

  • Mfr # 36E264A

  • Zoro # G910372942


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
60°
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Overall Length
3-3/8"
Drill Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36E264A
Zoro #
G910372942
UPC #
45997090306
Country of Origin
China

Dimensions

Shank Dia.
3/4 in
Overall Length
3-3/8"
Drill Size
2 in
Overall Length (In.)
3-3/8 in

Details

Countersink Angle
60°
Material - Machining
High Speed Steel
Measurement System
Inch
Finish
Bright

Description

Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.